Skip Content

C3
MAG-TORCH

MT565H Hand Torch, Instant On/Off Ignitor

  • Item # 53HY01
  • My Part #
  • Mfr. Model # MT565H
  • Catalog Page # N/A
  • UNSPSC # 23171535
MT565H Hand Torch, Instant On/Off Ignitor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $99.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mag-Torch MT 565H Self-Lighting Silver Swirl MAPP or propane torch features a wraparound flame system. The silver swirl combustion system creates a swirling action inside the tip which mixes fuel and air more thoroughly than by conventional means. The flame wraps around the work piece reducing hot spots and making perfect joints easy, quick, and repeatable. The silver swirl combustion tip resists flame blowout and reduces brazing time by 30%. Perform large jobs and finish small jobs faster. The torch can easily handle soldering up to 3" copper tubing. Applications include: heating, removing tile, crafts and hobbies, plumbing repairs, thawing frozen pipes, automotive repairs, sweat fitting joints, bending PVC pipe, removing putty and caulking, and more.

View More

Technical Specs

  • Item Hand Torch
  • Ignitor Instant On/Off
  • Flame Type Swirl
  • Series MT565H
  • Application Soft Soldering and Brazing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.