Skip Content

 
MAG-MATE

Rectangular Fixture Magnet

Rectangular Fixture Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rectangular Fixture Magnet 
Material
Please Select
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Hole Dia.
Please Select
Stability Temp.
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Material
Max. Pull
Thickness
Overall Length
Overall Width
Hole Dia.
Stability Temp.
Price
Qty
Please use Qty box to add item(s) to cart.
AC2201
Ceramic Magnet
110 lb.
1-1/4"
4-1/2"
1-1/4"
300 Degrees F

$41.05 / each

Enter location to check availability
Catalog Page #  NA

Price $41.05 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 110 lb.
  • Thickness 1-1/4"
  • Overall Length 4-1/2"
  • Overall Width 1-1/4"
  • Stability Temp. 300 Degrees F
LC2360
Ceramic Magnet
18 lb.
9/16"
2-1/2"
1"
9/32"
300 Degrees F

$19.56 / each

Enter location to check availability
Catalog Page #  NA

Price $19.56 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 18 lb.
  • Thickness 9/16"
  • Overall Length 2-1/2"
  • Overall Width 1"
  • Hole Dia. 9/32"
  • Stability Temp. 300 Degrees F
LP2100
Ceramic Magnet
25 lb.
3/8"
3-1/4"
1-3/8"
9/32"
300 Degrees F

$26.85 / each

Enter location to check availability
Catalog Page #  NA

Price $26.85 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 25 lb.
  • Thickness 3/8"
  • Overall Length 3-1/4"
  • Overall Width 1-3/8"
  • Hole Dia. 9/32"
  • Stability Temp. 300 Degrees F
MQ1132
Ceramic Magnet
300 lb.
5/8"
12"
2-1/2"
9/32"
300 Degrees F

$83.40 / each

Enter location to check availability
Catalog Page #  NA

Price $83.40 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 300 lb.
  • Thickness 5/8"
  • Overall Length 12"
  • Overall Width 2-1/2"
  • Hole Dia. 9/32"
  • Stability Temp. 300 Degrees F
LP2103
Ceramic Magnet
31 lb.
3/8"
3-1/4"
1-3/8"
9/32"
300 Degrees F

$28.15 / each

Enter location to check availability
Catalog Page #  NA

Price $28.15 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 31 lb.
  • Thickness 3/8"
  • Overall Length 3-1/4"
  • Overall Width 1-3/8"
  • Hole Dia. 9/32"
  • Stability Temp. 300 Degrees F
5C2565
Ceramic Magnet
35 lb.
1"
2"
1-5/8"
7/32"
300 Degrees F

$13.38 / each

Enter location to check availability
Catalog Page #  NA

Price $13.38 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 35 lb.
  • Thickness 1"
  • Overall Length 2"
  • Overall Width 1-5/8"
  • Hole Dia. 7/32"
  • Stability Temp. 300 Degrees F
LC2361
Ceramic Magnet
42 lb.
9/16"
4-1/2"
1"
9/32"
300 Degrees F

$29.05 / each

Enter location to check availability
Catalog Page #  NA

Price $29.05 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 42 lb.
  • Thickness 9/16"
  • Overall Length 4-1/2"
  • Overall Width 1"
  • Hole Dia. 9/32"
  • Stability Temp. 300 Degrees F
AC2100
Ceramic Magnet
45 lb.
1-1/4"
4-1/2"
1"
300 Degrees F

$24.25 / each

Enter location to check availability
Catalog Page #  NA

Price $24.25 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 45 lb.
  • Thickness 1-1/4"
  • Overall Length 4-1/2"
  • Overall Width 1"
  • Stability Temp. 300 Degrees F
MQ1129
Ceramic Magnet
50 lb.
11-32"
12"
1-1/2"
9/32"
300 Degrees F

$52.65 / each

Enter location to check availability
Catalog Page #  NA

Price $52.65 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 50 lb.
  • Thickness 11-32"
  • Overall Length 12"
  • Overall Width 1-1/2"
  • Hole Dia. 9/32"
  • Stability Temp. 300 Degrees F
LC2362
Ceramic Magnet
58 lb.
9/16"
6-1/2"
1"
9/32"
300 Degrees F

$39.65 / each

Enter location to check availability
Catalog Page #  NA

Price $39.65 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 58 lb.
  • Thickness 9/16"
  • Overall Length 6-1/2"
  • Overall Width 1"
  • Hole Dia. 9/32"
  • Stability Temp. 300 Degrees F
AC2103
Ceramic Magnet
75 lb.
1-1/4"
4-1/2"
1-1/4"
300 Degrees F

$27.60 / each

Enter location to check availability
Catalog Page #  NA

Price $27.60 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 75 lb.
  • Thickness 1-1/4"
  • Overall Length 4-1/2"
  • Overall Width 1-1/4"
  • Stability Temp. 300 Degrees F
AC2200
Ceramic Magnet
90 lb.
1-1/4"
4-1/2"
1"
300 Degrees F

$43.15 / each

Enter location to check availability
Catalog Page #  NA

Price $43.15 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Ceramic Magnet
  • Max. Pull 90 lb.
  • Thickness 1-1/4"
  • Overall Length 4-1/2"
  • Overall Width 1"
  • Stability Temp. 300 Degrees F
MX0477
Rare Earth Magnet
28 lb.
3/16"
1-3/4"
9/16"
3/16"
180 Degrees F

$5.24 / each

Enter location to check availability
Catalog Page #  NA

Price $5.24 / each

Technical Specs

  • Item Rectangular Fixture Magnet
  • Material Rare Earth Magnet
  • Max. Pull 28 lb.
  • Thickness 3/16"
  • Overall Length 1-3/4"
  • Overall Width 9/16"
  • Hole Dia. 3/16"
  • Stability Temp. 180 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms