Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MAG-MATE Rare Earth Magnet Material: Neodymium Iron Boron, Sintered, 20.6 lb Max. Pull, 3/4 in Dia

Item 
38VA97
Mfr. Model 
CMP7512P1N42

Product Details

Catalog Page
N/A
Material
Neodymium Iron Boron
Casing Material
Sintered
Max. Pull
20.6 lb
Thickness
0.125 in
Diameter
3/4 in
Stability Temp.
180°F
Magnet Style
Rare Earth Magnet Material
UNSPSC
31381004
Country of Origin
Varies (subject to change)