Skip Content

 
MAG-MATE

Manual Lifting Magnet

Manual Lifting Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Manual Lifting Magnet 
Max. Lifting Capacity
Please Select
Magnet Length
Please Select
Magnet Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Max. Lifting Capacity
Magnet Length
Magnet Width
Price
Qty
Please use Qty box to add item(s) to cart.
AC2100WLH
25 lb.
2-1/8"
3/4"

$39.35 / each

Enter location to check availability
Catalog Page #  1339 

Price $39.35 / each

Technical Specs

  • Item Manual Lifting Magnet
  • Max. Lifting Capacity 25 lb.
  • Magnet Length 2-1/8"
  • Magnet Width 3/4"
B090
50 lb.
3-3/8"
2-3/8"

$139.80 / each

Enter location to check availability
Catalog Page #  1339 

Price $139.80 / each

Technical Specs

  • Item Manual Lifting Magnet
  • Max. Lifting Capacity 50 lb.
  • Magnet Length 3-3/8"
  • Magnet Width 2-3/8"
AC2200WLH
51-1/2 lb.
4"
3/4"

$43.60 / each

Enter location to check availability
Catalog Page #  1339 

Price $43.60 / each

Technical Specs

  • Item Manual Lifting Magnet
  • Max. Lifting Capacity 51-1/2 lb.
  • Magnet Length 4"
  • Magnet Width 3/4"
AC2201WLH
92-1/2 lb.
5-1/4"
1-7/8"

$47.50 / each

Enter location to check availability
Catalog Page #  1339 

Price $47.50 / each

Technical Specs

  • Item Manual Lifting Magnet
  • Max. Lifting Capacity 92-1/2 lb.
  • Magnet Length 5-1/4"
  • Magnet Width 1-7/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms