TP
MAG-MATE

Manhole CoverLid Lifter, 1600lb, 12-1/4inH

  • Item # 34JG55
  • My Part #
  • Mfr. Model # MCL2W06PNL1600
  • Catalog Page # 1066
  • UNSPSC # 27126101
Manhole CoverLid Lifter, 1600lb, 12-1/4inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,696.25 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 97.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The adjustable dolly eliminates the need for pry bars when handling manhole covers or lids.

View More

Technical Specs

  • Item Manhole Cover Lid Lifter
  • Capacity 1600 lb.
  • Material Steel
  • Color Black
  • Overall Height 50"
  • Overall Length 75-1/2"
  • Overall Width 13-3/8"
  • Collapsed Height 12-1/4"
  • Collapsed Length 41"
  • Collapsed Width 13-3/8"
  • Features Adjustable (4) Position Hook and (4) Length Retractable Handle for Terrific Leverage Even in Tight Spots, (3) Angle Handle Height Positions Adjust to Any Lifting Application and Operators Height Without Bending Over
  • Includes Safety Latch Hook, Magnet Conforms to ASME B30.20 Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.