Skip Content

C3
MAG-MATE

Magnetic Sweeper,Rolling,40 x 19-1/2 In

  • Item # 35T105
  • My Part #
  • Mfr. Model # SS1800
  • Catalog Page # N/A
  • UNSPSC # 27112109
Magnetic Sweeper,Rolling,40 x 19-1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Magnetic Sweeper
  • Type Rolling
  • Length 40"
  • Width 19-1/2"
  • Surface Size 19"W
  • Extended Length 40"
  • Pickup Length 19"
  • Pull Capacity 15 lb.
  • Lifting Capacity 15 lb.
  • Material Ceramic/Stainless Steel
  • Handle Type Wood
  • Wheel Type (2) Rubber
  • Wheel Dia. 1-1/4"
  • Features Wheel Position Behind Sweeper Allows For Access Right Up To Walls, Into Corners And Against Machinery
  • Operation Roll Magnetic Sweeper On Shop Floor, Carpeted Office Or Retail Space To Capture Metal Particles, Use Gloved Hand Or Shop Rag To Wipe Off Collected Metal
  • Application Shop, Office, Retail
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.