DG
MAG-MATE

Magnetic Strip, 6 lb., 50 ft.

  • Item # 36TV11
  • My Part #
  • Mfr. Model # MRA060X0100X050
  • Catalog Page # N/A
  • UNSPSC # 27112109
Magnetic Strip, 6 lb., 50 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Magnetic Strip
  • Nonmagnetic Side Indoor/Outdoor Adhesive
  • Max. Pull 6 lb.
  • Length 50 ft.
  • Width 1"
  • Thickness 1/16"
  • Features Conforms to Any Contour, Can Be Cut, Drilled or Shaped, Adhesive Backed
  • Material Flexible Polymer/Ceramic Magnetic
  • Stability Temp. 160 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms