DV
MAG-MATE

Magnetic Pick-Up Tool, 15 in.

  • Item # 31LV19
  • My Part #
  • Mfr. Model # IMPL2000
  • Catalog Page # N/A
  • UNSPSC # 27112109
Magnetic Pick-Up Tool, 15 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Magnetic Pickups

Technical Specs

  • Item Magnetic Pick-Up Tool
  • Type Magnetic
  • Size 2-1/32"
  • Length 15"
  • Width 2-1/32"
  • Diameter 2-1/32"
  • Surface Size 2-1/32"
  • Extended Length 15"
  • Pickup Length 15"
  • Pull Capacity 19 lb.
  • Lifting Capacity 19 lb.
  • Material Ceramic
  • Handle Type Steel
  • Features Bendable Handle, Cushion Grip
  • Operation Manual
  • Application For Retrieval of Iron and Steel Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General