Skip Content

 
MAG-MATE

Magnet with Clip

Magnet with Clip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Magnet with Clip 
  • Material Ceramic Magnet 
  • Stability Temp. 300 Degrees F 
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Diameter
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Thickness
Overall Length
Overall Width
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
MX1000NP01
14 lb.
0.188"
7/8"
1-15/64"
1-15/64"

$11.05 / each

Enter location to check availability
Catalog Page #  NA

Price $11.05 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 14 lb.
  • Thickness 0.188"
  • Overall Length 7/8"
  • Overall Width 1-15/64"
  • Diameter 1-15/64"
  • Stability Temp. 300 Degrees F
MX1000BP01
14 lb.
0.188"
63/64"
1-15/64"
1-15/64"

$13.08 / each

Enter location to check availability
Catalog Page #  NA

Price $13.08 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 14 lb.
  • Thickness 0.188"
  • Overall Length 63/64"
  • Overall Width 1-15/64"
  • Diameter 1-15/64"
  • Stability Temp. 300 Degrees F
MX1000SS01
14 lb.
0.188"
1-3/32"
1-15/64"
1-15/64"

$12.39 / each

Enter location to check availability
Catalog Page #  NA

Price $12.39 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 14 lb.
  • Thickness 0.188"
  • Overall Length 1-3/32"
  • Overall Width 1-15/64"
  • Diameter 1-15/64"
  • Stability Temp. 300 Degrees F
MX1000VB01
14 lb.
0.188"
1-1/8"
1-15/64"
1-15/64"

$11.62 / each

Enter location to check availability
Catalog Page #  NA

Price $11.62 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 14 lb.
  • Thickness 0.188"
  • Overall Length 1-1/8"
  • Overall Width 1-15/64"
  • Diameter 1-15/64"
  • Stability Temp. 300 Degrees F
MX1000ZP01
14 lb.
0.188"
1-1/8"
1-15/64"
1-15/64"

$9.87 / each

Enter location to check availability
Catalog Page #  NA

Price $9.87 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 14 lb.
  • Thickness 0.188"
  • Overall Length 1-1/8"
  • Overall Width 1-15/64"
  • Diameter 1-15/64"
  • Stability Temp. 300 Degrees F
MX1500BP01
22 lb.
0.281"
1-1/4"
1-13/32"
1-13/32"

$13.80 / each

Enter location to check availability
Catalog Page #  NA

Price $13.80 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 1-1/4"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Stability Temp. 300 Degrees F
MX1500WP01
22 lb.
0.281"
1-9/32"
1-13/32"
1-13/32"

$17.33 / each

Enter location to check availability
Catalog Page #  NA

Price $17.33 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 1-9/32"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Stability Temp. 300 Degrees F
MX1500NP01
22 lb.
0.281"
1-17/32"
1-13/32"
1-13/32"

$11.93 / each

Enter location to check availability
Catalog Page #  NA

Price $11.93 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 1-17/32"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Stability Temp. 300 Degrees F
MX1500ZP01
22 lb.
0.281"
1-17/32"
1-13/32"
1-13/32"

$10.94 / each

Enter location to check availability
Catalog Page #  NA

Price $10.94 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 1-17/32"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Stability Temp. 300 Degrees F
MX1500VB01
22 lb.
0.281"
1-17/32"
1-13/32"
1-13/32"

$12.57 / each

Enter location to check availability
Catalog Page #  NA

Price $12.57 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 1-17/32"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Stability Temp. 300 Degrees F
MX1500ZP02
22 lb.
0.281"
1-17/32"
1-13/32"
1-13/32"

$11.00 / each

Enter location to check availability
Catalog Page #  NA

Price $11.00 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 1-17/32"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Stability Temp. 300 Degrees F
MX1500WP03
22 lb.
0.281"
1-21/32"
1-13/32"
1-13/32"

$17.45 / each

Enter location to check availability
Catalog Page #  NA

Price $17.45 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 1-21/32"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Stability Temp. 300 Degrees F
MX1500SS01
22 lb.
0.281"
1-29/32"
1-13/32"
1-13/32"

$13.61 / each

Enter location to check availability
Catalog Page #  NA

Price $13.61 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 1-29/32"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Stability Temp. 300 Degrees F
MX1500SS02
22 lb.
0.281"
2-1/32"
1-13/32"
1-13/32"

$13.84 / each

Enter location to check availability
Catalog Page #  NA

Price $13.84 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 2-1/32"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Stability Temp. 300 Degrees F
MX2000BP01
38 lb.
0.313"
2-1/16"
2-1/32"
2-1/32"

$15.54 / each

Enter location to check availability
Catalog Page #  NA

Price $15.54 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 38 lb.
  • Thickness 0.313"
  • Overall Length 2-1/16"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Stability Temp. 300 Degrees F
MX2000VB02
38 lb.
0.313"
2-3/16"
2-1/32"
2-1/32"

$14.33 / each

Enter location to check availability
Catalog Page #  NA

Price $14.33 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 38 lb.
  • Thickness 0.313"
  • Overall Length 2-3/16"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Stability Temp. 300 Degrees F
MX2000VB01
38 lb.
0.313"
2-5/16"
2-1/32"
2-1/32"

$16.66 / each

Enter location to check availability
Catalog Page #  NA

Price $16.66 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 38 lb.
  • Thickness 0.313"
  • Overall Length 2-5/16"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Stability Temp. 300 Degrees F
MX2000WP01
38 lb.
0.313"
2-5/16"
2-1/32"
2-1/32"

$19.28 / each

Enter location to check availability
Catalog Page #  NA

Price $19.28 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 38 lb.
  • Thickness 0.313"
  • Overall Length 2-5/16"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Stability Temp. 300 Degrees F
MX2000NP01
38 lb.
0.313"
2-5/16"
2-1/32"
2-1/32"

$13.70 / each

Enter location to check availability
Catalog Page #  NA

Price $13.70 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 38 lb.
  • Thickness 0.313"
  • Overall Length 2-5/16"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Stability Temp. 300 Degrees F
MX2500NP01
82 lb.
0.375"
2-1/2"
2-5/8"
2-5/8"

$17.34 / each

Enter location to check availability
Catalog Page #  NA

Price $17.34 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 82 lb.
  • Thickness 0.375"
  • Overall Length 2-1/2"
  • Overall Width 2-5/8"
  • Diameter 2-5/8"
  • Stability Temp. 300 Degrees F
MX2500WP01
82 lb.
0.375"
2-7/8"
2-5/8"
2-5/8"

$23.55 / each

Enter location to check availability
Catalog Page #  NA

Price $23.55 / each

Technical Specs

  • Item Magnet with Clip
  • Material Ceramic Magnet
  • Max. Pull 82 lb.
  • Thickness 0.375"
  • Overall Length 2-7/8"
  • Overall Width 2-5/8"
  • Diameter 2-5/8"
  • Stability Temp. 300 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More