C3
MAG-MATE

Lifting Magnet, 3000 lb Cap, 19-1/4 In OAL

  • Item # 2RVA1
  • My Part #
  • Mfr. Model # CL3000
  • Catalog Page # 1066
  • UNSPSC # 24101616
Lifting Magnet, 3000 lb Cap, 19-1/4 In OAL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,580.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 105.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lifting Magnet requires no electricity to operate. Creative Lift® Ceramic nonmarring roller cam release requires less torque to release parts. Rust- and chip-resistant stainless steel casing. For thick nonflexing metal. 3:1 design factor. Meets ASME B30.20 standards.

View More

Technical Specs

  • Item Lifting Magnet
  • Magnet Activation Non-Marring Roller Cam
  • Magnet Material Ceramic
  • Max. Rated Flat Capacity 3000 lb.
  • Overall Height 7"
  • Overall Length 19-1/4"
  • Overall Width 10-1/2"
  • Magnet Height 2-1/2"
  • Magnet Width 9-3/4"
  • Magnet Length 15-1/4"
  • Handle Length 16"
  • Bail Opening Height 2-7/8"
  • Bail Opening Width 3"
  • Max. Heat Resistant Temp. 300 Degrees F
  • Features Jack Screw Secondary Release
  • Standards ASME B30.20
  • Footnotes Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.