Skip Content

C3
MAG-MATE

Floor Sweeper,36in,Ceramic

  • Item # 36TV06
  • My Part #
  • Mfr. Model # FS3600
  • Catalog Page # 824
  • UNSPSC # 47121612
Floor Sweeper,36in,Ceramic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $350.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.06 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce costly tire damage and prevent injury with the powerful Mag-Mate® Magnetic Floor Sweeper. Use it indoors or outdoors, on floors, parking lots, and at construction sites, for fast, easy pickup of nails, screws or other ferrous metal pieces. The 2" ground clearance and 6"-dia. wheels let you use it on flat, grassy areas and in wet/damp areas (not submersible in water). Simply use a shop rag or gloved hand to clean metal from the magnet face.

• Corrosion-resistant aluminum construction
• Handle can be removed for storage or transport

View More

Technical Specs

  • Item Floor Sweeper
  • Type Magnetic
  • Size 36"
  • Length 5"
  • Width 40"
  • Surface Size 36" x 5"
  • Extended Length 42"
  • Pickup Length 42"
  • Pull Capacity 240 lb.
  • Material Ceramic
  • Handle Type Steel
  • Wheel Type Rubber Wheels
  • Wheel Dia. 6"
  • Features Light Weight Housing and Comfort Grip
  • Application Roll On Hard or Soft Surfaces to Pickup Ferrous Parts
  • Assembly Required
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Customer Reviews


Floor Sweeper,36in,Ceramic is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Had to modify handle. The through hole that the single small bolt that attaches handle to base didn't line up without taking about a 1/4-inch off the end of the handle. Very light weight handle and 1/8-inch bolt to manage the 55lb magnet on wheels. Only a matter of time before I will have to replace. No magnet release, must remove collected objects by hand. 1-star since it has a strong magnet
Date published: 2017-04-13
  • y_2018, m_5, d_25, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_36TV06, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.