Skip Content

 
MAG-MATE

Cup Magnet with Bolt

Cup Magnet with Bolt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Cup Magnet with Bolt 
  • Material Ceramic Magnet 
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Diameter
Please Select
Tap Size
Please Select
Stability Temp.
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Thickness
Overall Length
Overall Width
Diameter
Tap Size
Stability Temp.
Price
Qty
Please use Qty box to add item(s) to cart.
MX2250B
10 lb.
0.188"
1-3/16"
2-1/4"
2-1/4"
5/16-18 Bolt
300 Degrees F

$10.01 / each

Enter location to check availability
Catalog Page #  NA

Price $10.01 / each

Technical Specs

  • Item Cup Magnet with Bolt
  • Material Ceramic Magnet
  • Max. Pull 10 lb.
  • Thickness 0.188"
  • Overall Length 1-3/16"
  • Overall Width 2-1/4"
  • Diameter 2-1/4"
  • Tap Size 5/16-18 Bolt
  • Stability Temp. 300 Degrees F
MX1000B
14 lb.
0.188"
1-3/16"
1-15/64"
1-15/64"
6-32 Bolt
300 Degrees F

$6.54 / each

Enter location to check availability
Catalog Page #  NA

Price $6.54 / each

Technical Specs

  • Item Cup Magnet with Bolt
  • Material Ceramic Magnet
  • Max. Pull 14 lb.
  • Thickness 0.188"
  • Overall Length 1-3/16"
  • Overall Width 1-15/64"
  • Diameter 1-15/64"
  • Tap Size 6-32 Bolt
  • Stability Temp. 300 Degrees F
MX2004RB
148 lb.
0.313"
1-1/2"
2-1/32"
2-1/32"
10-24 Bolt
180 Degrees F

$47.95 / each

Enter location to check availability
Catalog Page #  NA

Price $47.95 / each

Technical Specs

  • Item Cup Magnet with Bolt
  • Material Ceramic Magnet
  • Max. Pull 148 lb.
  • Thickness 0.313"
  • Overall Length 1-1/2"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Tap Size 10-24 Bolt
  • Stability Temp. 180 Degrees F
MX5000B
190 lb.
0.5"
2-7/64"
4-29/32"
4-29/32"
3/8-16 Bolt
300 Degrees F

$41.25 / each

Enter location to check availability
Catalog Page #  NA

Price $41.25 / each

Technical Specs

  • Item Cup Magnet with Bolt
  • Material Ceramic Magnet
  • Max. Pull 190 lb.
  • Thickness 0.5"
  • Overall Length 2-7/64"
  • Overall Width 4-29/32"
  • Diameter 4-29/32"
  • Tap Size 3/8-16 Bolt
  • Stability Temp. 300 Degrees F
MX2508RB
200 lb.
0.375"
2-7/64"
2-5/8"
2-5/8"
1/4-20 Bolt
180 Degrees F

$60.45 / each

Enter location to check availability
Catalog Page #  NA

Price $60.45 / each

Technical Specs

  • Item Cup Magnet with Bolt
  • Material Ceramic Magnet
  • Max. Pull 200 lb.
  • Thickness 0.375"
  • Overall Length 2-7/64"
  • Overall Width 2-5/8"
  • Diameter 2-5/8"
  • Tap Size 1/4-20 Bolt
  • Stability Temp. 180 Degrees F
MX1500B
22 lb.
0.281"
1-3/8"
1-13/32"
1-13/32"
6-32 Bolt
300 Degrees F

$7.69 / each

Enter location to check availability
Catalog Page #  NA

Price $7.69 / each

Technical Specs

  • Item Cup Magnet with Bolt
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 1-3/8"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Tap Size 6-32 Bolt
  • Stability Temp. 300 Degrees F
MX2000B
38 lb.
0.313"
1-1/16"
2-1/32"
2-1/32"
10-24 Bolt
300 Degrees F

$8.48 / each

Enter location to check availability
Catalog Page #  NA

Price $8.48 / each

Technical Specs

  • Item Cup Magnet with Bolt
  • Material Ceramic Magnet
  • Max. Pull 38 lb.
  • Thickness 0.313"
  • Overall Length 1-1/16"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Tap Size 10-24 Bolt
  • Stability Temp. 300 Degrees F
MX2002RB
90 lb.
0.313"
1-1/2"
2-1/32"
2-1/32"
10-24 Bolt
180 Degrees F

$41.45 / each

Enter location to check availability
Catalog Page #  NA

Price $41.45 / each

Technical Specs

  • Item Cup Magnet with Bolt
  • Material Ceramic Magnet
  • Max. Pull 90 lb.
  • Thickness 0.313"
  • Overall Length 1-1/2"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Tap Size 10-24 Bolt
  • Stability Temp. 180 Degrees F
MX2750B
90 lb.
0.375"
2-7/64"
2-7/8"
2-7/8"
1/4-20 Bolt
300 Degrees F

$28.65 / each

Enter location to check availability
Catalog Page #  NA

Price $28.65 / each

Technical Specs

  • Item Cup Magnet with Bolt
  • Material Ceramic Magnet
  • Max. Pull 90 lb.
  • Thickness 0.375"
  • Overall Length 2-7/64"
  • Overall Width 2-7/8"
  • Diameter 2-7/8"
  • Tap Size 1/4-20 Bolt
  • Stability Temp. 300 Degrees F
MX3000B
95 lb.
0.438"
2-3/16"
3-3/16"
3-3/16"
1/4-20 Bolt
300 Degrees F

$27.25 / each

Enter location to check availability
Catalog Page #  NA

Price $27.25 / each

Technical Specs

  • Item Cup Magnet with Bolt
  • Material Ceramic Magnet
  • Max. Pull 95 lb.
  • Thickness 0.438"
  • Overall Length 2-3/16"
  • Overall Width 3-3/16"
  • Diameter 3-3/16"
  • Tap Size 1/4-20 Bolt
  • Stability Temp. 300 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More