Skip Content

 
MAG-MATE

Cup Magnet

Cup Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Cup Magnet 
Material
Please Select
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Diameter
Please Select
Hole Dia.
Please Select
Stability Temp.
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Material
Max. Pull
Thickness
Overall Length
Overall Width
Diameter
Hole Dia.
Stability Temp.
Price
Qty
Please use Qty box to add item(s) to cart.
MX1000
Ceramic Magnet
14 lb.
0.188"
3/16"
1-15/64"
1-15/64"
5/32"
300 Degrees F

$2.32 / each

Enter location to check availability
Catalog Page #  NA

Price $2.32 / each

Technical Specs

  • Item Cup Magnet
  • Material Ceramic Magnet
  • Max. Pull 14 lb.
  • Thickness 0.188"
  • Overall Length 3/16"
  • Overall Width 1-15/64"
  • Diameter 1-15/64"
  • Hole Dia. 5/32"
  • Stability Temp. 300 Degrees F
MX5000
Ceramic Magnet
190 lb.
0.5"
1/2"
4-29/32"
4-29/32"
1/2"
300 Degrees F

$11.62 / each

Enter location to check availability
Catalog Page #  NA

Price $11.62 / each

Technical Specs

  • Item Cup Magnet
  • Material Ceramic Magnet
  • Max. Pull 190 lb.
  • Thickness 0.5"
  • Overall Length 1/2"
  • Overall Width 4-29/32"
  • Diameter 4-29/32"
  • Hole Dia. 1/2"
  • Stability Temp. 300 Degrees F
MX1500
Ceramic Magnet
22 lb.
0.281"
9/32"
1-13/32"
1-13/32"
3/16"
300 Degrees F

$2.87 / each

Enter location to check availability
Catalog Page #  NA

Price $2.87 / each

Technical Specs

  • Item Cup Magnet
  • Material Ceramic Magnet
  • Max. Pull 22 lb.
  • Thickness 0.281"
  • Overall Length 9/32"
  • Overall Width 1-13/32"
  • Diameter 1-13/32"
  • Hole Dia. 3/16"
  • Stability Temp. 300 Degrees F
MX2000
Ceramic Magnet
38 lb.
0.313"
5/16"
2-1/32"
2-1/32"
3/16"
300 Degrees F

$3.60 / each

Enter location to check availability
Catalog Page #  NA

Price $3.60 / each

Technical Specs

  • Item Cup Magnet
  • Material Ceramic Magnet
  • Max. Pull 38 lb.
  • Thickness 0.313"
  • Overall Length 5/16"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Hole Dia. 3/16"
  • Stability Temp. 300 Degrees F
MX2500
Ceramic Magnet
82 lb.
0.375"
3/8"
2-5/8"
2-5/8"
9/32"
300 Degrees F

$4.37 / each

Enter location to check availability
Catalog Page #  NA

Price $4.37 / each

Technical Specs

  • Item Cup Magnet
  • Material Ceramic Magnet
  • Max. Pull 82 lb.
  • Thickness 0.375"
  • Overall Length 3/8"
  • Overall Width 2-5/8"
  • Diameter 2-5/8"
  • Hole Dia. 9/32"
  • Stability Temp. 300 Degrees F
MX2750
Ceramic Magnet
90 lb.
0.375"
3/8"
2-7/8"
2-7/8"
9/32"
300 Degrees F

$5.72 / each

Enter location to check availability
Catalog Page #  NA

Price $5.72 / each

Technical Specs

  • Item Cup Magnet
  • Material Ceramic Magnet
  • Max. Pull 90 lb.
  • Thickness 0.375"
  • Overall Length 3/8"
  • Overall Width 2-7/8"
  • Diameter 2-7/8"
  • Hole Dia. 9/32"
  • Stability Temp. 300 Degrees F
MX3000
Ceramic Magnet
95 lb.
0.438"
7/16"
3-3/16"
3-3/16"
9/32"
300 Degrees F

$5.99 / each

Enter location to check availability
Catalog Page #  NA

Price $5.99 / each

Technical Specs

  • Item Cup Magnet
  • Material Ceramic Magnet
  • Max. Pull 95 lb.
  • Thickness 0.438"
  • Overall Length 7/16"
  • Overall Width 3-3/16"
  • Diameter 3-3/16"
  • Hole Dia. 9/32"
  • Stability Temp. 300 Degrees F
MX2508R
Rare Earth Magnet
200 lb.
0.375"
3/8"
2-5/8"
2-5/8"
9/32"
180 Degrees F

$41.80 / each

Enter location to check availability
Catalog Page #  NA

Price $41.80 / each

Technical Specs

  • Item Cup Magnet
  • Material Rare Earth Magnet
  • Max. Pull 200 lb.
  • Thickness 0.375"
  • Overall Length 3/8"
  • Overall Width 2-5/8"
  • Diameter 2-5/8"
  • Hole Dia. 9/32"
  • Stability Temp. 180 Degrees F
MX1000R
Rare Earth Magnet
70 lb.
0.188"
3/16"
1-15/64"
1-15/64"
1/8"
180 Degrees F

$12.61 / each

Enter location to check availability
Catalog Page #  NA

Price $12.61 / each

Technical Specs

  • Item Cup Magnet
  • Material Rare Earth Magnet
  • Max. Pull 70 lb.
  • Thickness 0.188"
  • Overall Length 3/16"
  • Overall Width 1-15/64"
  • Diameter 1-15/64"
  • Hole Dia. 1/8"
  • Stability Temp. 180 Degrees F
MX2002R
Rare Earth Magnet
95 lb.
0.313"
5/16"
2-1/32"
2-1/32"
3/16"
180 Degrees F

$31.55 / each

Enter location to check availability
Catalog Page #  NA

Price $31.55 / each

Technical Specs

  • Item Cup Magnet
  • Material Rare Earth Magnet
  • Max. Pull 95 lb.
  • Thickness 0.313"
  • Overall Length 5/16"
  • Overall Width 2-1/32"
  • Diameter 2-1/32"
  • Hole Dia. 3/16"
  • Stability Temp. 180 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms