Skip Content

DV
MAG-MATE

Cup Magnet,16 lb.,Aluminum

  • Item # 36TV18
  • My Part #
  • Mfr. Model # NT502
  • Catalog Page # N/A
  • UNSPSC # 31381004
Cup Magnet,16 lb.,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rare Earth Magnets

Technical Specs

  • Item Cup Magnet
  • Material Grade 35 Neodymium Rare Earth
  • Casing Material Aluminum
  • Max. Pull 16 lb.
  • Overall Length 3/4"
  • Diameter 1/2"
  • Wall Thickness 0.030"
  • Tap Size 10-32 Tap
  • Stability Temp. 180 Degrees F
  • Includes 1/8" Deep Tapped Hole, Steel Keeper On Magnet Face
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General