Skip Content


Industrial Xenon Handheld Flashlight, Maximum Lumens Output: 98, Black

  • Item # 8FTP1
  • My Part #
  • Mfr. Model # S4D015K
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Handheld Light,Xenon,Black close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Light Technology Xenon
  • Rechargeable No
  • Flashlight Battery Size D
  • Flashlight Battery Type Alkaline
  • Lumens 98
  • Lumens Range 50 to 99
  • Maximum Lumens Output 98
  • Run Time on High Setting 9.5 hr.
  • Body Color Black
  • Length 14.72"
  • Body Dia. 1.00"
  • Safety Rated Not Safety Rated
  • Number of Batteries 4
  • Batteries Included No
  • Battery Burn Time 9.5 hr.
  • Lamp Life 10 hr.
  • Switch Type Push Button
  • Beam Distance 267m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Flashlight Beam Type Adjustable
  • Weight with Batteries 2.25 lb.
  • Replacement Lamp LMXA401
  • Peak Beam Intensity 17,900cd
  • Manufacturers Warranty Length Limited Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.