Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MAG 1

Red Wheel Bearing Grease, 1 lb., NLGI Grade: 2

  • Item # 43Y912
  • My Part #
  • Mfr. Model # MG620012
  • Catalog Page # 898
  • UNSPSC # 15121902
Red Wheel Bearing Grease, 1 lb., NLGI Grade: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-temperature grease is designed with special lubricity, antiwear, and extreme-pressure additives and fortified with rust and corrosion inhibitors. Offers excellent resistance to water and water washout, and good pumpability at extreme operating temperatures.

View More

Technical Specs

  • Item Wheel Bearing Grease
  • NLGI Grade 2
  • Container Size 1 lb.
  • Base Oil Mineral
  • Grease Container Can
  • Lubricant NSF Rating Not Rated
  • Grease Color Red
  • Min. Operating Temp. -25 Degrees F
  • Max. Operating Temp. 325 Degrees F
  • Flash Point Not Specified
  • Dropping Point 260 Degrees C
  • Four-Ball Wear 0.55mm
  • Specific Gravity 1.00
  • Timken OK Load 50 lb.
  • Application Bearings Operating Under Pressure and High Temperature, General Purpose Lubrication, Replacement for Several Conventional Greases, Hot and Cold Operating Temperatures, Resistance to Water and Water Washout
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.