Skip Content

WG
MAG 1

Non-Detergent Motor Oil,1 Qt.,ND 30

  • Item # 43Y893
  • My Part #
  • Mfr. Model # AC0130PL
  • Catalog Page # 894
  • UNSPSC # 15121501
Non-Detergent Motor Oil,1 Qt.,ND 30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features oxidation stability, high-temperature protection, sludge control and better cold weather properties than other motor oils.

View More

Technical Specs

  • Item Motor Oil
  • Base Conventional Nondetergent
  • Size 1 qt.
  • Container Type Plastic Container
  • SAE Grade ND 30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 38
  • Flash Point 221 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.9222 at 60 Degrees F
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C 143.8
  • Viscosity @ 100C 10.98
  • Application Motor Oil
  • Standards API SA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms