Skip Content


Motor Oil,5 Qt.,10W-30

  • Item # 43Y877
  • My Part #
  • Mfr. Model # MG03133Q
  • Catalog Page # 894
  • UNSPSC # 15121501
Motor Oil,5 Qt.,10W-30 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features oxidation stability, high-temperature protection, sludge control and better cold weather properties than other motor oils.

View More

Technical Specs

  • Item Motor Oil
  • Base Conventional
  • Size 5 qt.
  • Container Type Plastic Container
  • SAE Grade 10W-30
  • ISO Viscosity Grade Not Specified
  • Viscosity Index 136
  • Color Amber
  • Pour Point -42 Degrees C
  • Flash Point 208 Degrees C
  • Dropping Point Not Specified
  • Specific Gravity 0.87
  • Four-Ball Wear Not Specified
  • Timken OK Load Not Specified
  • Viscosity @ 40C Not Specified
  • Viscosity @ 100C 10.29
  • Application Motor Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.