Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MAG 1

Gear Oil, 1 qt. Container Size

  • Item# 43Y908
  • Mfr. Model# MG1890PL
  • Catalog Page# 931
  • UNSPSC# 15121501
Gear Oil, 1 qt. Container Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6.33 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Gear Oil
  • ISO Viscosity Grade Not Specified
  • SAE Grade 80W-90
  • Base Oil Mineral
  • Container Size 1 qt.
  • Lubricant NSF Rating Not Rated
  • Viscosity Index 104
  • Flash Point 218 Degrees c
  • Pour Point -33 Degrees C
  • Container Type Container
  • Color Marron
  • Timken OK Load Not Specified
  • Standards API GL-5 and MT-1; SAE J2360
  • Application Gear Oils
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.8885 at 60 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.