ST
MAG 1

Extreme Pressure Moly Grease, 14 oz., Tube, Gray

  • Item # 43Y916
  • My Part #
  • Mfr. Model # MAG00733
  • Catalog Page # 899
  • UNSPSC # 15121902
Extreme Pressure Moly Grease, 14 oz., Tube, Gray close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Chemicals~Automotive Greases and Lubricants


$5.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.96 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super Lithium EP Moly Grease, fortified with graphite and molybdenum disulfide, is designed for outstanding performance under severe operating conditions. Offers maximum protection against seizure and extra protection against scuffing and scoring.

View More

Technical Specs

  • Item Extreme Pressure Moly Grease
  • Type Lithium
  • Size 14 oz.
  • Color Gray
  • Container Type Tube
  • Specific Gravity 1
  • Application Use in a Wide Variety of Applications
  • Dropping Point 177 Degrees C
  • Timken OK Load 45 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.