ST
MAG 1

Conventional 2-Cycle Engine Oil, 1 gal. Bottle, SAE Grade: Not Specified, Blue

  • Item # 20RW79
  • My Part #
  • Mfr. Model # MAG60136
  • Catalog Page # 896
  • UNSPSC # 15121501
Conventional 2-Cycle Engine Oil, 1 gal. Bottle, SAE Grade: Not Specified, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blended from naturally high viscosity index paraffin base stocks. Fortified with low ash forming detergent/dispersant additives, extreme pressure antiwear components, a pour depressant, and a coupling agent to enhance oil/gas mixing.

View More

Technical Specs

  • Item 2-Cycle Engine Oil
  • Base Oil - Engine and Motor Oils Conventional
  • Size 1 gal.
  • Container Type - Engine and Motor Oils Bottle
  • SAE Grade - Engine and Motor Oils Not Specified
  • Viscosity Index 159
  • Color Blue
  • Temp. Range -53 Degrees to 329 Degrees F
  • Pour Point -47 Degrees C
  • Flash Point 329 Degrees F
  • Specific Gravity 0.8644 at 60 Degrees F
  • Viscosity @ 40C 30.07
  • Viscosity @ 100C 6.15
  • Application Marine
  • For Use With Liquid Cooled 2-Cycle Engines
  • Standards NMMA TCW-3, JASO FB, API TC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.