Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MAESTRO

Wall Switch Box and Ceiling Wireless RF, 434.0 MHz Wireless Vacancy Sensor Retrofit Kit

  • Item # 12H979
  • My Part #
  • Mfr. Model # MRF2-1S8A-1VC
  • Catalog Page # 471
  • UNSPSC # 46171608
Wall Switch Box and Ceiling Wireless RF, 434.0 MHz Wireless Vacancy Sensor Retrofit Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Wireless Retrofit Sensor Kits and Wall Switches
• Kits: 120/277V Switches: 120V
Provide an energy retrofit package for use with the Lutron® Maestro Wireless® system. Kits include wireless switch and passive infrared (PIR) sensor. Meet FCC, IC, and CA Title 24 requirements. RoHS compliant. Wall Switches are 1-pole, can control lighting (8A) or fan motors up to 1/4 HP, 5.8A. Rocker action. UL Listed and CSA Certified.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Wireless Vacancy Sensor Retrofit Kit
  • Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz
  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Wall Switch Box and Ceiling
  • Coverage at Suggested Mounting Height 676 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120 to 277VAC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 1 min., 5 min., 15 min., 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adjustable
  • Coverage Angle - Motion Sensor 360 Degrees
  • Suggested Mounting Height - Motion Sensor 12 ft.
  • Max. Capacity @ 120VAC 3.0A (Fan Motor), 8A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
  • Max. Capacity @ 277VAC 8A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
  • Light Technology CFL, ELV, Fan Motor, Fluorescent, Halogen, Incandescent, LED, MLV
  • Standards UL
  • Includes (1) Wireless Ceiling Vacancy Sensor and (1) Maestro Wireless Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products