Skip Content
ST
MAESTRO

Wireless Occupancy Sensor Retrofit Kit, 360° Viewing Angle, 1, 5, 15, or 30 min. Timer Range

  • Item # 12H978
  • Mfr. Model # MRF2-1S8A-1OC
  • Catalog Page # 486
  • UNSPSC # 46171608
Wireless Occupancy Sensor Retrofit Kit, 360° Viewing Angle, 1, 5, 15, or 30 min. Timer Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $244.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wireless Retrofit Sensor Kits and Wall Switches
• Kits: 120/277V Switches: 120V
Provide an energy retrofit package for use with the Lutron® Maestro Wireless® system. Kits include wireless switch and passive infrared (PIR) sensor. Meet FCC, IC, and CA Title 24 requirements. RoHS compliant. Wall Switches are 1-pole, can control lighting (8A) or fan motors up to 1/4 HP, 5.8A. Rocker action. UL Listed and CSA Certified.

View More

Technical Specs

  • Item Wireless Occupancy Sensor Retrofit Kit
  • Includes (1) Wireless Ceiling Occupancy Sensor and (1) Maestro Wireless Switch
  • Viewing Angle 360 Degrees
  • Timer Range 1, 5, 15, or 30 min.
  • Voltage 120/277VAC
  • Color White
  • Coverage 676 sq. ft. @ 12 ft. Mounting Height
  • Installation Type Wallbox& Ceiling
  • Features 10 Year Battery Life
  • Sensor Type Passive Infrared
  • Communication Method RF
  • Watts @ 120V 960
  • Watts @ 277V 2216
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.