NC
MAESTRO

Wall Switch Box Hard Wired Vacancy Sensor, 900 sq. ft. Passive Infrared, White

  • Item # 25L184
  • My Part #
  • Mfr. Model # MS-VPS5M-WH
  • Catalog Page # 467
  • UNSPSC # 46171608
Wall Switch Box Hard Wired Vacancy Sensor, 900 sq. ft. Passive Infrared, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduce your energy bills by turning lights off automatically in unoccupied rooms. The Maestro® Passive Infrared Vacancy Sensor detects body heat to determine when the space has been vacated, to provide lighting control for up to 25 ballasts or drivers. Works with standard 3-way switches or up to 9 companion switches.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Vacancy Sensor
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Wall Switch Box
  • Coverage at Suggested Mounting Height 900 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 1 min., 5 min., 15 min., 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adjustable
  • Coverage Angle - Motion Sensor 180 Degrees
  • Suggested Mounting Height - Motion Sensor 4 ft.
  • Max. Capacity @ 120VAC 3.0A (Fan Motor), 5A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
  • Light Technology CFL, ELV, Fan Motor, Fluorescent, Halogen, Incandescent, LED, MLV
  • Standards UL and cUL Listed
  • Includes Wire Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.