Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MAESTRO

Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Switch Box, 900 sq. ft. Coverage

  • Item # 25L178
  • Mfr. Model # MS-OPS2-WH
  • Catalog Page # N/A
  • UNSPSC # 46171608
Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Switch Box, 900 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $32.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Occupancy Sensor
  • Sensor Type Passive Infrared
  • Coverage 900 sq. ft.
  • Installation Type Switch Box
  • Viewing Angle 180 Degrees
  • Timer Range 1, 5, 15, 30 min.
  • Time Delay Adjustable
  • Watts @ 120V 240
  • Voltage 120VAC
  • For Use With Incandescent, Halogen, MLV, ELV, CFL, LED, Magnetic Fluorescent, and Electronic Fluorescent
  • Color White
  • Standards UL Listed
  • Includes Wire Nuts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.