Skip Content

C3
MAESTRO

Lighting Dimmer, Rocker, CFL, LED, Halogen, Incandescent Lamp Type, Multilocation Switch Type

  • Item # 25L188
  • My Part #
  • Mfr. Model # MACL-153M-AL
  • Catalog Page # 480
  • UNSPSC # 39121502
Lighting Dimmer,120V,Almond,Rocker close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Install a Maestro® Smart Series Wireless Multilocation Dimmer to get full-range dimming at up to 10 locations. Use only 1 smart dimmer per circuit and up to 9 companion dimmers (Nos. 4LZ40 or 4LZ41; sold separately). The included IR remote-control also lets you control the lights remotely, and can be set to remember and recall your favorite light level with the press of a single button.

View More

Technical Specs

  • Item Lighting Dimmer
  • Light Technology CFL, Halogen, Incandescent, LED
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way or More
  • Switch Style - Motion Sensing and Dimming Rocker, Push Button
  • Max. Capacity @ 120VAC 150W (CFL, LED), 600W (Halogen, Incandescent)
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Color - Motion Sensing and Dimming Almond
  • Installation Location - Motion Sensor Wall Switch Box
  • Number of Gangs 1
  • Wall Plate Not included
  • Description/Special Features Tap On to Favorite Level, Tap Off, Tap Twice for Full On, LEDs Indicate Light Level
  • Includes Wire Nuts
  • Standards UL, CSA, NOM
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.