ST
MAESTRO

Push Button Lighting Dimmer, CFL, Halogen, Incandescent, LED Light Technology

  • Item # 25L186
  • My Part #
  • Mfr. Model # MACL-153M-WH
  • Catalog Page # 466
  • UNSPSC # 39121502
Push Button Lighting Dimmer, CFL, Halogen, Incandescent, LED Light Technology close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $37.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Install a Maestro® Dimmer to turn lights On and Off to your desired light level. Built with easy-to-operate tap switch with rocker-style dimmer that adjusts lights manually. The delayed fade-to-Off feature gives you 10 to 60 seconds of light to leave the room. Engineered with advanced dimming technology to accommodate a broader range of high-efficacy bulbs. Design accommodates a standard wall plate opening. No neutral required for retrofit applications.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Lighting Dimmer
  • Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way, Multilocation
  • Light Technology CFL, Halogen, Incandescent, LED
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Switch Style - Motion Sensing and Dimming Push Button
  • Number of Gangs 1
  • Operating Voltage - Motion Sensing and Dimming 120VAC
  • Max. Capacity @ 120VAC 150W (CFL, LED), 600W (Halogen, Incandescent)
  • Color - Motion Sensing and Dimming White
  • Installation Location - Motion Sensor Wall Switch Box
  • Description/Special Features Tap On to Favorite Level, Tap Off, Tap Twice for Full On, LEDs Indicate Light Level
  • Wall Plate Not included
  • Includes Wire Nuts
  • Standards UL, CSA, NOM
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.