Navigation Menu New

Access My Account, Order History, Lists and more here.

4YM30 M3326-NO UNSPSC # 39121531

Tap image to zoom.

Roll over image to zoom.

Vertical Open Tank Liquid Level Switch, Close On Rise, Polypropylene, 3/8-16 UNC

  • Item # 4YM30
  • Mfr. Model # M3326-NO
  • UNSPSC # 39121531
  • Catalog Page # 2678 2678
Country of Origin USA. Country of Origin is subject to change.

This switch mounts on the top and bottom surfaces of a tank or vessel to actuate High/Low alarms or controls for motor starters, contactors, solenoids, and relays. The encapsulated, dependable, magnetically coupled dry reed switch is designed to deliver more than 5 million switching cycles at rated electrical load.

Technical Specs

  • Item Liquid Level Switch
  • Switch Function Close On Rise
  • Mounting Vertical Open Tank
  • Tank Connection Size 3/8-16 UNC
  • Max. Pressure 50 psi
  • VA Rating 15
  • Operating Temp. Range 221 Degrees F Max.
  • Overall Length 1.85 in
  • Float Material Polypropylene
  • Float Length 0.63 in
  • Float Dia. 0.58 in
  • Stem Material Polypropylene
  • Stem Length 1.25 in
  • Height 1.85 in
  • Contact Form SPST
  • Max. Current 0.12 A
  • Max. Voltage 240
  • Body Material Polypropylene
  • Conduit Size 3/8 in 16
  • Standards CE, CSA, UL
  • Electrical Connections 22 ga PTFE Coated 24 in Leads
  • Float Specific Gravity 0.85

This switch mounts on the top and bottom surfaces of a tank or vessel to actuate High/Low alarms or controls for motor starters, contactors, solenoids, and relays. The encapsulated, dependable, magnetically coupled dry reed switch is designed to deliver more than 5 million switching cycles at rated electrical load.

Back to Top