Skip Content

C3
MADISON

Vertical Open Tank Liquid Level Switch, Open On Rise, Buna N

  • Item # 11K183
  • My Part #
  • Mfr. Model # M3782
  • Catalog Page # 2730
  • UNSPSC # 39121531
Lqd Lvl Swch,Vrtcl,221F,30 VA Rtg,Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $113.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This switch mounts on the top and bottom surfaces of a tank or vessel to actuate High/Low alarms or controls for motor starters, contactors, solenoids, and relays. The encapsulated, dependable, magnetically coupled dry reed switch is designed to deliver more than 5 million switching cycles at rated electrical load.

View More

Technical Specs

  • Item Liquid Level Switch
  • Switch Function Open On Rise
  • Mounting Vertical Open Tank
  • Max. Pressure 50 psi
  • VA Rating 30
  • Operating Temp. Range 221 Degrees F Max.
  • Overall Length 4.06"
  • Float Material Buna N
  • Float Length 1.00"
  • Float Dia. 1.00"
  • Stem Material Brass
  • Stem Length 4.06"
  • Height 4.06"
  • Width 1.44"
  • Contact Form SPST
  • Max. Current 0.28A
  • Max. Voltage 240
  • Body Material Brass/PBT
  • Standards CE
  • Electrical Connections 20 ft. 22 AWG, HALAR Jacketed 2-conductor Cable With Watertight Connector
  • Float Specific Gravity 0.45
  • Features Suspendible, Submersible
  • Includes 20 ft., Two Conductor, Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Description says rated for 221F, but tag on product says slosh shield only rated to 65C (150F). Thick, flexible jacketed wire shown in picture is not what you get. Product wiring has a hard plastic jacket that kinks when bent (similar to a coffee stir stick). Since the wire in the package is rolled up, it will be pre-kinked. Doesn't work well as a suspended sensor due to the wire jacket kinking. March 9, 2015
  • 2015-09-08T19:47:48.159-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_11K183, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.