C3
MADISON

Vertical Open Tank Drum Liquid Level Switch, Close On Rise, Buna N, 3/4" NPT

  • Item # 2ZY49
  • My Part #
  • Mfr. Model # M4168-1
  • Catalog Page # N/A
  • UNSPSC # 39121531
Vertical Open Tank Drum Liquid Level Switch, Close On Rise, Buna N, 3/4" NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This drum liquid level switch is designed to mount vertically. It features a fixed-mount float design with a brass stem and high level alarm. It is recommended for use in storage tanks of vehicles, generators, transmissions and hydraulic systems. Use with petroleum-based liquids such as lubricating oil, gasoline, and diesel fuels.

View More

Technical Specs

  • Item Drum Liquid Level Switch
  • Switch Function Close On Rise
  • Mounting Vertical Open Tank
  • Tank Connection Size 3/4" NPT
  • Max. Pressure 150 psi
  • VA Rating 30
  • Operating Temp. Range 221 Degrees F Max.
  • Overall Length 2.94"
  • Float Material Buna N
  • Float Length 1.25"
  • Float Dia. 0.90"
  • Stem Material Brass
  • Stem Length 2.00"
  • Height 2.00"
  • Contact Form SPST
  • Max. Current 0.28A
  • Max. Voltage 240
  • Body Material Brass
  • Conduit Size 3/4"
  • Electrical Connections 22 AWG, Halar-jacketed, 72" Leads
  • Float Specific Gravity 0.50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.