Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MADISON

PVC Noncontact Ultrasonic Level Sensor, 0.83 to 6 ft. Range

  • Item# 1AAB7
  • Mfr. Model# UM4220-1-1
  • Catalog Page# N/A
  • UNSPSC# 39121531
PVC Noncontact Ultrasonic Level Sensor, 0.83 to 6 ft. Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Noncontact Level Sensors
Install easily to provide continuous, noncontact level indication. Standard NPT threading. Push-button calibration.

View More

Technical Specs

  • Item Noncontact Ultrasonic Level Sensor
  • Range 0.83 to 6 ft.
  • Resolution 0.063", 1.59mm
  • Beam Angle 12 Degrees
  • Input Voltage 24VDC
  • Output 4 to 20mA
  • Enclosure Material PVC
  • Mounting 1" NPT
  • Overall Length 4"
  • Overall Dia. 1.32"
  • Operating Frequency 120 KHz
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms