Navigation Menu New

Access My Account, Order History, Lists and more here.

11K218 TL4570-10367 UNSPSC # 41111938

Tape Level Indicator, 22", SS Stem

  • Item # 11K218
  • Mfr. Model # TL4570-10367
  • UNSPSC # 41111938
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tape Level Indicator provides continuous level indication without a power source on drums, small tanks, and totes. Indicator is easy to install and easy to read. 2 pipe plug mounting.

Tap image to zoom.

Roll over image to zoom.

Tape Level Indicator, 22", SS Stem

  • Item # 11K218
  • Mfr. Model # TL4570-10367
  • UNSPSC # 41111938
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tape Level Indicator provides continuous level indication without a power source on drums, small tanks, and totes. Indicator is easy to install and easy to read. 2 pipe plug mounting.

Technical Specs

  • Item Tape Level Indicator
  • Length 22 in
  • Max. Pressure 100 psi
  • Max. Temp. 105 Degrees C
  • Stem Material Stainless Steel
  • Float Material Polypropylene
  • Mounting 2.0 in Pipe Plug
  • Application 55, 39 Gallon Drums, Small Tanks (Fuels, Hydraulics and Coolants), Totes

Tape Level Indicator provides continuous level indication without a power source on drums, small tanks, and totes. Indicator is easy to install and easy to read. 2 pipe plug mounting.

Back to Top