TP
MADISON

Tape Level Indicator, 33", Brass Stem

  • Item # 11K212
  • My Part #
  • Mfr. Model # TL4569-10361
  • Catalog Page # N/A
  • UNSPSC # 41111938
Tape Level Indicator, 33", Brass Stem close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $260.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tape Level Indicator provides continuous level indication without a power source on drums, small tanks, and totes. Indicator is easy to install and easy to read. 2 pipe plug mounting.

View More

Technical Specs

  • Item Tape Level Indicator
  • Length 33"
  • Max. Pressure 150 psi
  • Max. Temp. 105 Degrees C
  • Stem Material Brass
  • Float Material Buna N
  • Mounting 2.0" Pipe Plug
  • Application 55 & 39 Gallon Drums, Totes, Small Tanks (Fuels, Hydraulics and Coolants)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.