Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MADISON

Optical Sensor, Digital Switch Type

  • Item# 11K198
  • Mfr. Model# OPT4299-2
  • Catalog Page# N/A
  • UNSPSC# 39121531
Optical Sensor, Digital Switch Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Float Switches

Technical Specs

  • Item Optical Sensor
  • Series OPT
  • Switch Type Digital
  • Connection M12 x 1
  • Voltage 10-40 VDC
  • Cord Length (Ft.) 0.65
  • Wire Gauge 24 AWG
  • Overall Length (In.) 1.33
  • Fitting M12 x 1
  • Max. Temp. (F) 176
  • Max. Temp. (C) 80
  • Max. Pressure (PSI) 290
  • Operation NPN, NC ( Low in Air)
  • Mounts Horizontal
  • Body Material Polysulphone
  • Max. Voltage 40VDC
  • Wire Lead PTFE
  • Includes Nut and Washer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None