Skip Content

DV
MADISON

Interstitial Switch, Open On Rise, Buna N

  • Item # 11K184
  • My Part #
  • Mfr. Model # M3769
  • Catalog Page # N/A
  • UNSPSC # 39121531
Interstitial Switch,Hrzntl,30 VA Rtng close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This liquid level switch is designed to easily convert from high to low alarm, or from pump-up to pump-down operation by rotating 180°. It mounts to the outside of a tank or vessel using an NPT coupling, or to the inside using a bulkhead fitting (UNC/UNF). The dependable, encapsulated, magnetically coupled dry reed switch delivers more than 5 million switching cycles at a rated electrical load to control motor starters, contactors, solenoids, and relays.

View More

Technical Specs

  • Item Interstitial Switch
  • Switch Function Open On Rise
  • Mounting Side
  • Contact Form SPST
  • VA Rating 30
  • Operating Temp. Range 221 Degrees F Max.
  • Max. Pressure 50 psi
  • Overall Length 3.00"
  • Float Material Buna N
  • Float Length 1.22"
  • Stem Material PBT
  • Height 0.38"
  • Width 1.50"
  • Max. Current 0.28A
  • Max. Voltage 240
  • Body Material PBT
  • Standards UL, CE
  • Electrical Connections 10 ft. HALAR Jacketed 2-conductor Cable
  • Float Specific Gravity 0.85
  • Includes 10 ft., Two Conductor, Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None