C3
MADISON

Industrial Continuous Level Transmitter, 1-1/2" NPT Fitting, 18-5/8" Stem Length

  • Item # 54JJ30
  • My Part #
  • Mfr. Model # C4651-12802
  • Catalog Page # 2678
  • UNSPSC # 41111938
Industrial Continuous Level Transmitter, 1-1/2" NPT Fitting, 18-5/8" Stem Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Pump Controls~Contact Level Sensors


$400.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Continuous Level Transmitter
  • Mounting Vertical
  • Signal Output 4 to 20mA
  • Voltage 12 to 30VDC
  • Overall Length 20.88"
  • Standards CE, UL
  • Stem Length 18-5/8"
  • Float Material Polypropylene
  • Body Material 316 Stainless Steel
  • Stem Material 316 Stainless Steel
  • Float Dia. 1-1/2"
  • Float Length 2"
  • Max. Temp. 221 Degrees F
  • Fitting 1-1/2" NPT
  • Max. Pressure 100 psi
  • Wire Gauge 22 AWG
  • Specific Gravity 0.7
  • Accuracy +/-0.25"
  • Probe Style Immersion
  • Probe Material 316 Stainless Steel
  • Enclosure Rating NEMA 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms