Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Duct Temp Probe, 12 In L, 3/16 In Dia

  • Item# 5DYE1
  • Mfr. Model# T3968-1003
  • Catalog Page# N/A
  • UNSPSC# 39121531
Duct Temp Probe,12 In L,3/16 In Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Temperature Probes

Technical Specs

  • Item Duct Temperature Probe
  • Use Air or Liquids
  • Temperature Measuring Element RTD, Pt 100 Ohm
  • Temp. Range (F) -40 Degrees to 257 Degrees
  • Probe Connector Bare Wire
  • Probe Material 316 Stainless Steel
  • Wire Length 2 ft.
  • Probe Length 12"
  • Probe Dia. 3/16"
  • Temp. Range (C) -40 Degrees to 125 Degrees
  • Accuracy +/-0.700 Degrees C
  • Process Connection 1/2" NPT
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms