WV
MACURCO

Single Gas Detector, HCL, Black, LCD

  • Item # 443V34
  • My Part #
  • Mfr. Model # MP100-HCI-15
  • Catalog Page # N/A
  • UNSPSC # 46171613
Single Gas Detector, HCL, Black, LCD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gas Detection~Single-Gas Detectors


$393.30 / each

Web Price $437.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.
  • This item is restricted in certain countries.
  • Clearance Item

Technical Specs

  • Item Single Gas Detector
  • Gas Type HCL
  • Detects Hydrogen Chloride
  • Sensor Range 0 to 15 ppm
  • Resolution 0.1 ppm
  • Housing Color Black
  • Operating Temp. Range -4 Degrees to 122 Degrees F
  • Alarm Setting Adjustable
  • Alarm Type Audible, Vibrating, Visual
  • Battery Type Lithium
  • Battery Life 2 yr
  • Display LCD
  • Interchangeable Sensors No
  • Height 3 15/32 in
  • Width 2 7/16 in
  • Depth 1 19/64 in
  • Standards 2004/108/EC, B, C, Class I, Class II, Class III, Compliant with EMC, D, F, G, Group A, Group E, T, UL/cUL
  • Features (6) Red Flashing LED, Event Logging, Password Protected, Rugged Shell Material, TWA and STEL Alarms, Two-Point Field Calibration
  • Includes Calibration Cap and Tubing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: China.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms