Navigation Menu New

Access My Account, Order History, Lists and more here.

45LU85 PMDU UNSPSC # 39121517

Tap image to zoom.

Roll over image to zoom.

Phase Monitor Relay, 190 to 500V AC, 10A @ 277V, 10A @ 30V, 12 Pins, DPDT

  • Item # 45LU85
  • Mfr. Model # PMDU
  • UNSPSC # 39121517
  • Catalog Page # 221 221
Country of Origin USA. Country of Origin is subject to change.

Macromatic's PMD Series Three-Phase Monitor Relay continuously monitors all voltages of a 190-500V three-phase system. It is used to protect motors and equipment from expensive damage due to phase loss, phase reversal, phase unbalance, undervoltage and overvoltage faults, as well as rapid cycling. This product detects single phasing and unbalanced voltages regardless of regenerative voltages. Unlike similar three-phase monitor relays, the PMP Series will continue to function even with a lost phase. They are the only line-powered units in their class to retain fault indication and continuous monitoring of all voltages during a phase loss, increasing the ease of troubleshooting and the level of protection.

Technical Specs

  • Item - Relay Phase Monitor Relay
  • Input or Control Voltage 190 to 500V AC
  • AC Contact Rating - Relay 10A @ 277V
  • DC Contact Rating - Relay 10A @ 30V
  • Number of Pins - Relay 12
  • Mounting - Relay DIN Rail
  • Contact Form - Relay DPDT
  • Over Voltage Fixed 110% of Line Voltage Setting
  • Under Voltage 171 to 450V AC
  • Phase Loss Sensitivity Yes
  • Phase Loss Time Delay Fixed 0.1 sec
  • Phase Reversal Yes
  • Phase Reversal Time Delay Fixed 0.1 sec
  • Phase Unbalance Adjustable 2 to 10%
  • Phase Unbalance Time Delay Adjustable 0.3 to 30.0 sec
  • Restart Auto, Manual
  • Restart Time Delay Adjustable 1.0 to 300.0 sec
  • Body Height - Relay 3.5 in
  • Body Width - Relay 2.1 in
  • Body Depth - Relay 2.2 in
  • Overall Height - Relay 2.4 in

Macromatic's PMD Series Three-Phase Monitor Relay continuously monitors all voltages of a 190-500V three-phase system. It is used to protect motors and equipment from expensive damage due to phase loss, phase reversal, phase unbalance, undervoltage and overvoltage faults, as well as rapid cycling. This product detects single phasing and unbalanced voltages regardless of regenerative voltages. Unlike similar three-phase monitor relays, the PMP Series will continue to function even with a lost phase. They are the only line-powered units in their class to retain fault indication and continuous monitoring of all voltages during a phase loss, increasing the ease of troubleshooting and the level of protection.

Back to Top