Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MACROMATIC

Alternating Relay, 10 Amps, 240VAC, 8 Pins, DPDT Cross-Wired

  • Item # 6MPP0
  • Mfr. Model # ARP240A3R
  • Catalog Page # 233
  • UNSPSC # 39121517
Alternating Relay, 10 Amps, 240VAC, 8 Pins, DPDT Cross-Wired close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $53.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Alternating Relays with DPDT cross-wired outputs are used in applications requiring both (a) the optimization of load usage by equalizing the run time of two loads and (b) additional capacity in case of excess load requirements. This alternating action is initiated by a control switch, such as a float switch, pressure switch, or other isolated contact. Each time the initiating switch is opened, the output relay contacts will change state, thus alternating the two loads. Two LEDs indicate which load will energize first. These products are typically used to control two loads when the need to have both loads on at the same time for additional capacity is required. However, they can be used with only one input device—simply wiring the single input device where the “LEAD” input is shown on the wiring diagram and disregard the second input, or “LAG” switch. A three-position selector switch is offered. This allows a DPDT cross-wired unit to alternate the two loads as normal, or lock the relay to always operate the same load first each time. A load that has fewer hours of operation than the other load could be used more often to eventually balance the run time of both loads. The selector switch has a low-profile to prevent any accidental changes in status.

View More

Technical Specs

  • Item Alternating Relay
  • Amps 10
  • Coil Volts 240VAC
  • Pins 8
  • Contact Form DPDT Cross-Wired
  • Base Type Octal
  • Max. Input Volts 264VAC
  • Type Duplex
  • Socket 5X852
  • Number of Contacts 2
  • Status Indicator LED Indicates Next Load to Energize
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.