ST
MACROMATIC

Phase Monitor Relay, 480 to 600VAC, 10A @ 277V, 10A @ 30V, 12 Pins, DPDT

  • Item # 45LU86
  • My Part #
  • Mfr. Model # PMD575
  • Catalog Page # 221
  • UNSPSC # 39121517
Phase Monitor Relay, 480 to 600VAC, 10A @ 277V, 10A @ 30V, 12 Pins, DPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Macromatic's PMD Series Three-Phase Monitor Relay continuously monitors all voltages of a 460-600V three-phase system. It is used to protect motors and equipment from expensive damage due to phase loss, phase reversal, phase unbalance, undervoltage and overvoltage faults, as well as rapid cycling. This product detects single phasing and unbalanced voltages regardless of regenerative voltages. Unlike similar three-phase monitor relays, the PMP Series will continue to function even with a lost phase. They are the only line-powered units in their class to retain fault indication and continuous monitoring of all voltages during a phase loss, increasing the ease of troubleshooting and the level of protection.

View More

Technical Specs

  • Item - Relay Phase Monitor Relay
  • Input or Control Voltage 480 to 600VAC
  • AC Contact Rating - Relay 10A @ 277V
  • DC Contact Rating - Relay 10A @ 30V
  • Number of Pins - Relay 12
  • Mounting - Relay DIN Rail
  • Contact Form - Relay DPDT
  • Over Voltage Fixed 110% of Line Voltage Setting
  • Under Voltage 432 to 540VAC
  • Phase Loss Sensitivity Yes
  • Phase Loss Time Delay Fixed 0.1 sec.
  • Phase Reversal Yes
  • Phase Reversal Time Delay Fixed 0.1 sec.
  • Phase Unbalance Adjustable 2 to 10%
  • Phase Unbalance Time Delay Adjustable 0.3 to 30.0 sec.
  • Restart Auto, Manual
  • Restart Time Delay Adjustable 1.0 to 300.0 sec.
  • Body Height - Relay 3.50"
  • Body Width - Relay 2.10"
  • Body Depth - Relay 2.20"
  • Overall Height - Relay 2.40"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Phase Monitor Relay, 480 to 600VAC, 10A @ 277V, 10A @ 30V, 12 Pins, DPDT is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Protects our motors and pumps and covers 480/575/600VAC systems so good for US and CANADA
Date published: 2018-05-22
  • y_2019, m_1, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45LU86, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.