Skip Content

DV
MABIS

Stethoscope Identification Tag,Black

  • Item # 38F792
  • My Part #
  • Mfr. Model # 35-772-020
  • Catalog Page # N/A
  • UNSPSC # 42182103
Stethoscope Identification Tag,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tag helps identify stethoscope to help prevent loss during critical situations. Easily attaches to stethoscope and won't interfere with sound quality.

View More

Technical Specs

  • Item Stethoscope Identification Tag
  • Length 2-3/16"
  • Size H-Type
  • Color Black
  • Disposable No
  • Material Plastic
  • Packaged In Box
  • Weight 0.65 lb.
  • For Use With Mfr. No. 10-404-030, 10-404-250, 10-408-093, 10-408-103, 10-414-030, 10-414-050, 10-414-070, 10-414-110, 10-414-120, 10-414-130, 10-414-150, 10-414-160, 10-414-200, 10-414-240, 10-414-250, 10-419-0620, 10-419-3601, 10-419-3612, 10-419-3613, 10-419-3615, 10-419-3620, 10-426-030, 10-426-050, 10-426-080, 10-426-110, 10-426-120, 10-428-030, 10-428-050, 10-428-070, 10-428-130, 10-428-240, 10-428-250, 10-432-035, 10-432-095, 10-432-105, 10-434-032, 10-434-092, 10-434-102, 10-445-020
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms