Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MABIS

Stethoscope, Adult, Black

  • Item# 3UZU6
  • Mfr. Model# 10-450-020
  • Catalog Page# N/A
  • UNSPSC# 42182103
Stethoscope,Adult,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Incorporates a watch dial directly on the stethoscope head for convenient heart rate measurements.

View More

Technical Specs

  • Item Stethoscope
  • Head Single
  • Length 30"
  • Size Adult
  • Color Black
  • Disposable No
  • Material Lightweight Aluminum/Vinyl Y-Tubing
  • Packaged In Slider Pack
  • Weight 2.7 lb.
  • For Use With General Examination Applications
  • Includes Binaural, 22" Vinyl Y-Tubing, Color Coordinated Ear Tips, Tubing, Watch Dial (Multi Colors)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms