Skip Content

 
MABIS

Medical Shears

Medical Shears close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Medical Shears 
  • Blade End Style Serrated 
Length
Please Select
Color
Please Select
Blade Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Length
Color
Blade Material
Price
Qty
Please use Qty box to add item(s) to cart.
27-755-050
5/16"
Orange
Hardened Stainless Steel

$6.95 / each

Enter location to check availability
Catalog Page #  NA

Price $6.95 / each

Technical Specs

  • Item Medical Shears
  • Length 5/16"
  • Color Orange
  • Blade End Style Serrated
  • Blade Material Hardened Stainless Steel
27-757-020
5-1/2"
Black
Stainless Steel

$6.82 / each

Enter location to check availability
Catalog Page #  2235 

Price $6.82 / each

Technical Specs

  • Item Medical Shears
  • Length 5-1/2"
  • Color Black
  • Blade End Style Serrated
  • Blade Material Stainless Steel
27-757-010
5-1/2"
Blue
Stainless Steel

$6.21 / each

Enter location to check availability
Catalog Page #  2235 

Clearance Price $6.21 / each

Price $6.54 / each

Technical Specs

  • Item Medical Shears
  • Length 5-1/2"
  • Color Blue
  • Blade End Style Serrated
  • Blade Material Stainless Steel
27-755-020
7-1/2"
Black
Stainless Steel

$7.54 / each

Enter location to check availability
Catalog Page #  2235 

Price $7.54 / each

Technical Specs

  • Item Medical Shears
  • Length 7-1/2"
  • Color Black
  • Blade End Style Serrated
  • Blade Material Stainless Steel
27-755-010
7-1/2"
Blue
Stainless Steel

$7.54 / each

Enter location to check availability
Catalog Page #  2235 

Price $7.54 / each

Technical Specs

  • Item Medical Shears
  • Length 7-1/2"
  • Color Blue
  • Blade End Style Serrated
  • Blade Material Stainless Steel
27-755-080
7-1/2"
Red
Hardened Stainless Steel

$6.95 / each

Enter location to check availability
Catalog Page #  NA

Price $6.95 / each

Technical Specs

  • Item Medical Shears
  • Length 7-1/2"
  • Color Red
  • Blade End Style Serrated
  • Blade Material Hardened Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More