Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MABIS

Blue Medical Shears, Serrated Blade End Style, Stainless Steel Blade Material, 5-1/2" Length

  • Item# 4WPE4
  • Mfr. Model# 27-757-010
  • Catalog Page# N/A
  • Catalog Group# G4150
  • UNSPSC# 42311537
Blue Medical Shears, Serrated Blade End Style, Stainless Steel Blade Material, 5-1/2" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Metal shears cut cleanly and are ideal for a variety of medical applications.

View More

Technical Specs

  • Item Medical Shears
  • Length 5-1/2"
  • Color Blue
  • Blade End Style Serrated
  • Blade Material Stainless Steel
  • Handle Material Plastic
  • Disposable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.