Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MABIS

Digital Thermometer, Oral, 5 In, Fahrenheit

  • Item # 4WPE8
  • Mfr. Model # 15-733-000
  • Catalog Page # N/A
  • UNSPSC # 42182201
Digital Thermometer,Oral,5 In,Fahrenheit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Lightweight, comfortable water-resistant bandages stick only to themselves, and not to your skin or hair. Easy to use with gauze pads and rolls on cuts and lacerations, or by themselves to provide support for strains and sprains. Contain latex—not for patients with latex allergies.

View More

Technical Specs

  • Item Digital Thermometer
  • Thermometer Location Oral
  • Readout Time 9 sec.
  • Color White/Blue
  • Material Plastic
  • Length 5"
  • Width 3/4"
  • Height 1/2"
  • Includes Storage Case, (5) Probe Covers, Instruction Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.