Skip Content
TP
M.A. FORD

Square End Mill, 8.00mm Milling Diameter, Number of Flutes: 5, 19.00mm Length of Cut, ALtima, 178

  • Item # 52ZJ43
  • Mfr. Model # 17831500A
  • Catalog Page # N/A
  • UNSPSC # 23172005
Square End Mill, 8.00mm Milling Diameter, Number of Flutes: 5, 19.00mm Length of Cut, ALtima, 178 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $29.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.092 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Square End Carbide End Mill from M.A. Ford is features uniquely-designed heli-pitch geometry which promotes continual, vibration-free cutting regardless of depth or width of cut. TuffCutt® flute end mill with variable helix is excellent for roughing/finishing applications.

View More

Technical Specs

  • Item Square End Mill
  • Grade High Performance
  • List Number 178
  • End Mill Style Square
  • End Mill Material Carbide
  • Dimension Type Metric
  • Milling Diameter 8.00mm
  • Number of Flutes 5
  • Single End/Double End Single End
  • Length of Cut 19.00mm
  • End Mill Cutting Type Center
  • Overall Length 63.00mm
  • Finish ALtima
  • Shank Type Straight
  • Shank Dia. 8.00mm
  • Cutting Direction Right Hand
  • Helix Angle 38 Degrees
  • End Mill Application Roughing/Finishing
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility Yes
  • Hardened (H) Compatibility Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.