Navigation Menu New

Access My Account, Order History, Lists and more here.

52ZG69 13650000 UNSPSC # 23172005

Tap image to zoom.

Roll over image to zoom.

Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated)

  • Item # 52ZG69
  • Mfr. Model # 13650000
  • UNSPSC # 23172005
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These end mills come in standard sizes expressed in fractional inches and have shank sizes that are 1/2" or smaller. Two-flute end mills help maximize chip clearance.

Technical Specs

  • Item Square End Mill
  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Shank Type - Machining Straight
  • Milling Dia. 1/2 in
  • Measurement System Fractional Inch
  • Length of Cut 1 1/4 in
  • Overall Length 3 1/2 in
  • Shank Dia. 1/2 in
  • Neck Dia. Not Applicable
  • Neck Length Not Applicable
  • Helix Angle 45 Degrees
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Miniature End Mill No
  • List Number 136
  • End Mill Application Finishing
  • End Mill Style Square
  • Single End/Double End Single End
  • Material Grade - Machining High Performance
  • Material Applications Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Super Alloy
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
  • Primary Material Application ISO Code H, K, M, N, S
  • End Mill Cutting Type Center Cutting

These end mills come in standard sizes expressed in fractional inches and have shank sizes that are 1/2" or smaller. Two-flute end mills help maximize chip clearance.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top