Navigation Menu New

Access My Account, Order History, Lists and more here.

52ZG13 11112500A UNSPSC # 23172005

Tap image to zoom.

Roll over image to zoom.

Square End Mill, 1/8 in Milling Dia., Carbide, Altima

  • Item # 52ZG13
  • Mfr. Model # 11112500A
  • UNSPSC # 23172005
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

The Altima coating on these end mills protects them from wear. It is more resistant to high heat than TiN, TiCN, and TiAlN coatings and is more wear-resistant than a standard AlTiN coating.

High-performance carbide square end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose end mills. They are used in production milling. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel, cobalt, or powdered-metal end mills. Also called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.

Technical Specs

  • Item Square End Mill
  • Material - Machining Carbide
  • Finish - Machining Altima
  • Shank Type - Machining Straight
  • Milling Dia. 1/8 in
  • Measurement System Fractional Inch
  • Length of Cut 3/8 in
  • Overall Length 1 1/2 in
  • Shank Dia. 1/8 in
  • Neck Dia. Not Applicable
  • Neck Length Not Applicable
  • Helix Angle 30 Degrees
  • Number of Flutes 4
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Miniature End Mill No
  • List Number 111
  • End Mill Application Roughing/Finishing
  • End Mill Style Square
  • Single End/Double End Single End
  • Material Grade - Machining General Purpose
  • Material Applications Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Super Alloy
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
  • Primary Material Application ISO Code H, K, M, N, S
  • End Mill Cutting Type Center Cutting

The Altima coating on these end mills protects them from wear. It is more resistant to high heat than TiN, TiCN, and TiAlN coatings and is more wear-resistant than a standard AlTiN coating.

High-performance carbide square end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose end mills. They are used in production milling. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel, cobalt, or powdered-metal end mills. Also called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top