Navigation Menu New

Access My Account, Order History, Lists and more here.

42CN96 200S50000A UNSPSC # 27112801

Tap image to zoom.

Roll over image to zoom.

Spotting Drill Bit, Carbide, 145 °, 1/2 in, AlTiN

  • Item # 42CN96
  • Mfr. Model # 200S50000A
  • UNSPSC # 27112801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Solid carbide spotting drills are harder than cobalt steel and high-speed steel spotting drills and provide good wear resistance when drilling into the toughest materials. Sometimes called hole-starting drill bits or spot drills, these short drills make starter holes that help prevent drill bits from walking (or moving) when the hole is made deeper with a drill bit.

Technical Specs

  • Item Spotting Drill Bit
  • Material - Machining Carbide
  • Finish - Machining AlTiN
  • Drill Bit Point Angle 145 Degrees
  • Measurement System Fractional Inch
  • Drill Bit Size 1/2 in
  • Decimal Equivalent 0.5000
  • Overall Length 3 in
  • Body Dia. 1/2 in
  • Flute Type Straight
  • Number of Flutes 2
  • Flute Length 1 in
  • Cutting Direction - Machining Right Hand
  • Spiral Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Dia. 1/2 in
  • Primary Material Application All Materials
  • Primary Material Application ISO Code H, K, M, P3, S
  • Secondary Material Application Stainless Steel
  • Secondary Material Application ISO Code M

Solid carbide spotting drills are harder than cobalt steel and high-speed steel spotting drills and provide good wear resistance when drilling into the toughest materials. Sometimes called hole-starting drill bits or spot drills, these short drills make starter holes that help prevent drill bits from walking (or moving) when the hole is made deeper with a drill bit.

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top